Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Hansgrohe
>
H15412001
Hansgrohe H15412001 "PuraVida" Tub Spout
| Item: | H15412001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $251.84 (Pricing is for Chrome)
Details and Dimensions
| Length | 7-3/4" |
| Height | 3-1/8" |
| Connection Size | 1/2 NPT Female, 3/4 NPT Male |
| Spout Reach | 6-5/8" |
| Diverter Spout | No |
| Construction | Solid Brass |
| Flow Rate (GPM) | 6.6 |
| Diverter Included | No |
| Features | • Dual-Threaded Mounting Piece |
| Installation Guide |
| Warranty |


