Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
H15073001
Hansgrohe H15073001 "PuraVida" 8'' Widespread Bathroom Sink Faucet
| Item: | H15073001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $606.36 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 8'' |
| Spout Height | 4" |
| Spout Reach | 4" |
| Overall Height | 5" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/4" |
| Maximum Deck Thickness | 1-3/8" |
| Escutcheon Included | Yes |
| Construction | Brass |
| Flow Rate (GPM) | 1.3 |
| Eco-Friendly | Water Efficient |
| Features | • Adjustable Spray Former |
| Includes | Flexible Connection Hoses |
| Drain Included | No |
| Installation Guide |
| Parts Breakdown |
| Warranty |


