X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H14872801 "Talis S" Pull-Out Spray Kitchen Faucet

Item: H14872801
Finish: Steel Optik
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Height 16-1/8"
Width 3-1/2"
Length 13-1/4"
Construction Brass
Spout Height 10-1/4"
Spout Reach 8-1/4"
Swivel Spout Yes
Degree of Spout Swing 150
Number Of Spray Head Functions 1
Spray Functions Full
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features MagFit Magnetic Sprayhead Docking
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No