Hansgrohe H14801001 "Allegro E" Single Hole Bar Faucet
| Item: | H14801001 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $282.81 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Height | 13-3/4" |
| Width | 2" |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 10-7/8" |
| Spout Reach | 5-3/4" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Shown With | Metal Lever Handle |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Degree of Spout Swing | 360 |
| Eco-Friendly | Water Efficient |
| Faucet Hole Diameter | 1-3/8" |
| Maximum Deck Thickness | 2-3/8" |
| Swivel Spout | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


