X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H14314001/H06646000 "Talis C" Deck Mount With Handshower Whirlpool Faucet

Item: H14314001/H06646000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 3-5/8"
Spout Reach 7-3/4"
Overall Height 5-7/8"
Flow Rate (GPM) 2.5
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Handshower Included Yes
Shown With Metal Lever Handle