Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX10970821
Hansgrohe AX10970821 "Axor Starck" Volume Control Valve Trim
| Item: | AX10970821 |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $266.42 (Pricing is for Brushed Nickel)
Details and Dimensions
| Rough In Valve Included | No |
| Features | • Volume Control Trim, Handle with Raised Finger Grips, Required Rough 15974181 or 15977181 |
| Diameter | 6-1/8" |
| Product Specifications |
| Installation Guide |
| Warranty |


