X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX10755001 "Axor Starck" Thermostatic Valve Trim

Item: AX10755001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Flow Rate (GPM) 15
Features Thermostatic Mixer, 100 Degree Safety Stop, Requires Rough 10754181
Includes Escutcheon, Handle, and Thermostatic Function Unit
Overall Height 4-3/4"
Width 4-3/4"