Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX10755821
Hansgrohe AX10755821 "Axor Starck" Thermostatic Valve Trim
| Item: | AX10755821 |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $835.38 (Pricing is for Brushed Nickel)
Details and Dimensions
| Rough In Valve Included | No |
| Flow Rate (GPM) | 15 |
| Features | • Thermostatic Mixer, 100 Degree Safety Stop, Requires Rough 10754181 |
| Includes | Escutcheon, Handle, and Thermostatic Function Unit |
| Overall Height | 4-3/4" |
| Width | 4-3/4" |
| Product Specifications |
| Warranty |


