X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX10715001 "Axor Starck" Thermostatic Valve Trim

Item: AX10715001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Knob
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 13
Additional Information Handle with Raised Finger Grips, 100 Degree Safety Stop, High Temperature Limit Stop Can be Reset to Comply with Local Plumbing Codes, Includes Thermostatic Function Block, Must be Used with Volume Control, Requires iBox Plus Rough Valve 01850181
CEC Approved No
Diameter 6-3/4"