X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX10715821 "Axor Starck" Thermostatic Valve Trim

Item: AX10715821
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $1,221.58

Price: $1,057.03 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Knob
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 13
Additional Information Handle with Raised Finger Grips, 100 Degree Safety Stop, High Temperature Limit Stop Can be Reset to Comply with Local Plumbing Codes, Includes Thermostatic Function Block, Must be Used with Volume Control, Requires iBox Plus Rough Valve 01850181
Diameter 6-3/4"