X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX10407001 "Axor Starck X" Non-Thermostatic Valve Trim

Item: AX10407001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 5.5
Additional Information Pressure Balance Trim, Requires iBox Universal Plus Rough 01850181
CEC Approved No
Diameter 6-3/4"