X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX10404001 "Axor Starck" Non-Thermostatic Valve Trim

Item: AX10404001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 5.5
Pressure Balanced Yes
Construction Brass
Additional Information Pressure Balanced Valve Trim
CEC Approved No
Valve Escutcheon Height 6-3/4"
Valve Escutcheon Width 6-3/4"