Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX10175001
Hansgrohe AX10175001 "Axor Starck" Single Hole Bathroom Sink Faucet
| Item: | AX10175001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $811.37
Details and Dimensions
| Spout Height | 3-1/8" |
| Spout Reach | 5-7/8" |
| Overall Height | 4" |
| Number Of Handles | 1 Handle |
| Construction | Brass |
| Flow Rate (GPM) | 2.0 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • Hands Free with Infrared sensor technology |
| Additional Information | Battery operated |
| Installation Guide |
| Parts Breakdown |
| Warranty |


