X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX10170001 "Axor Starck" Single Hole Bathroom Sink Faucet

Item: AX10170001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-1/8"
Spout Reach 5-7/8"
Overall Height 4"
Number Of Handles 0 Handle
Hands Free Activation Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Hands Free with Infrared sensor technology
Additional Information Battery Powered