Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
AX10135821
Hansgrohe AX10135821 "Axor Starck" 8'' Widespread Bathroom Sink Faucet
| Item: | AX10135821 |
| Finish: | Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,265.50 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Spout Height | 10-5/8" |
| Spout Reach | 6-7/8" |
| Overall Height | 10-5/8" |
| Handle(s) Included | Yes |
| Maximum Deck Thickness | 1-3/8" |
| Escutcheon Included | No |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Knob Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | No |
| Eco-Friendly | Water Sense |
| Includes | Pop-up Drain |
| Parts Breakdown |
| Warranty |


