X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX10106001 "Axor Starck" Single Hole Bathroom Sink Faucet

Item: AX10106001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $935.00

Price: $808.78 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-1/2"
Spout Reach 4"
Overall Height 7"
Number Of Handles 0 Handle
Hands Free Activation Yes
Construction Brass
Valve Type Ceramic Disc
Sensor Type Infrared sensor technology
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Hands Free with Infrared sensor technology