X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX10071001 "Axor Starck X" Single Hole Bathroom Sink Faucet

Item: AX10071001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 7-3/8"
Spout Reach 4-3/8"
Overall Height 11"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-3/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Width 1-3/4"
Length 5-7/8"
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Angle Adjustable Waterfall Spray