X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe AX10070001 "Axor Starck X" Single Hole Bathroom Sink Faucet

Item: AX10070001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $1,106.22

Price: $956.69



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3"
Spout Reach 4-3/8"
Overall Height 6-5/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-3/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Width 1-3/4"
Length 5-7/8"
ADA Compliant Yes
Eco-Friendly Water Sense
Features Angle Adjustable Waterfall Spray