Hansgrohe AX10028001 "Axor Starck" Vessel Filler Bathroom Sink Faucet
| Item: | AX10028001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $834.73 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 8-3/4" |
| Spout Reach | 4-1/8" |
| Overall Height | 15" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/4" |
| Construction | Brass |
| Valve Type | Ceramic Cartridge |
| Flow Rate (GPM) | 1.5 |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • Cascade No-Clog Aerator |
| Includes | 3/8'' Supply Hoses |
| Drain Included | No |
| Installation Guide |
| Parts Breakdown |
| Warranty |


