X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe AX10028821 "Axor Starck" Vessel Filler Bathroom Sink Faucet

Item: AX10028821
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 8-3/4"
Spout Reach 4-1/8"
Overall Height 15"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Construction Brass
Valve Type Ceramic Cartridge
Flow Rate (GPM) 1.5
Includes 3/8'' Supply Hoses
ADA Compliant Yes
Eco-Friendly Water Sense
Features Cascade No-Clog Aerator
Drain Included No