Hansgrohe H04870800 "Talis S" Single Handle Kitchen Faucet
| Item: | H04870800 |
| Finish: | Steel Optik |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $387.13 (Pricing is for Steel Optik)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Overall Height | 13-7/8" |
| Spout Height | 10-3/4" |
| Spout Reach | 7" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 150 Degree |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • EcoSmart Technoloy |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | No |
| Eco-Friendly | Water Efficient |
| Warranty |


