Hansgrohe H04341000 "Raindance S" Hand Held Shower
| Item: | H04341000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $118.99 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Connection Size | 1/2'' |
| Spray Face Diameter | 4" |
| Construction | Solid Brass |
| Number of Spray Nozzles | 65 |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Rain AIR, Balance AIR, Whirl AIR |
| Flow Rate (GPM) | 2.0 |
| Eco-Friendly | Water Sense |
| Features | • No-Clog Spray Channels, AIR Injection Technology |
| Warranty |


