X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04134000 "Swing C" Whirlpool Faucet Trim Kit

Item: H04134000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Diverter With Handshower
Rough In Valve Included No
Spout Height 5-1/4"
Spout Length 8"
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included Yes
Construction Brass
Drain Included No