Back to Search Results
Ferguson.com Home
>
Faucets
>
8'' Widespread Bathroom Sink Faucets
> Hansgrohe
>
H04132000
Hansgrohe H04132000 "Metris C" Whirlpool Faucet Trim Kit
| Item: | H04132000 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $389.57 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Handshower Included | Yes |
| Construction | Brass |
| Product Specifications |
| Installation Guide |
| Warranty |


