X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04128000 "Focus S" Tub Faucet Trim Kit

Item: H04128000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Rough In Valve Included No
Number Of Spray Head Functions 3
Spout Height 6-1/4"
Spout Length 6-1/8"
Handle Type Lever
Handshower Included Yes
Flow Rate (GPM) 2.5
Features Thermostatic Temperature Control, 2-Way Diverter and Volume Control in One Unit, Requires Rough Valve 04124181
Includes Tub Spout, Handshower with 3 Spray Modes
CEC Approved No
Back Flow Protection Yes
Diverter Included Yes
Overall Height 8-3/4"