Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Hansgrohe
>
H04126000
Hansgrohe H04126000 "Metris S" Whirlpool Faucet Trim Kit
| Item: | H04126000 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $389.57 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Number Of Spray Head Functions | 3 |
| Spout Height | 5-1/4" |
| Spout Length | 6-3/4" |
| Handle Type | Lever |
| Handshower Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Features | • Thermostatic Temperature Control, 2-Way Diverter and Volume Control in One Unit, Requires Rough Valve 04124181 |
| Includes | Tub Spout, Handshower with 3 Spray Modes |
| Back Flow Protection | Yes |
| Diverter Included | Yes |
| Overall Height | 6-1/4" |
| Product Specifications |
| Installation Guide |
| Warranty |


