Hansgrohe H04083000 "Croma E" Hand Held Shower
| Item: | H04083000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $63.57 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Connection Size | 1/2'' Female Inlet |
| Spray Face Diameter | 4" |
| Spout Reach | 7-1/4" |
| Construction | Solid Brass |
| Configuration | Hand Held |
| Number of Spray Nozzles | 75 |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Full Spray, Massage, Intense Massage |
| Flow Rate (GPM) | 1.75 |
| Eco-Friendly | Water Efficient |
| Features | • Oversized Spray Face, Quiclean Cleaning System, No-clog Spray Channels, EcoAir Technology |
| Warranty |


