X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H04080000 "Croma C" Shower Head

Item: H04080000
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $84.00

Price: $68.46 (Pricing is for Chrome)




Details and Dimensions

Shower Head Type Multi Function
Length 5-1/4"
Width 5-1/4"
Depth 3"
Connection Size 1/2'' Female Inlet
Spray Face Diameter 3-1/4"
Construction Solid Brass
Number of Spray Nozzles 75
Number Of Spray Head Functions 3
Spray Functions Full Spray, Massage, Intense Massage
Flow Rate (GPM) 1.75
Eco-Friendly Water Efficient
Features Oversized Spray Face, Quiclean Cleaning System, No-clog Spray Channels, EcoAir Technology
Shown With Shower Arm