Hansgrohe H04071000 "Croma E" Shower Head
| Item: | H04071000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $58.68 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Length | 4" |
| Width | 4" |
| Depth | 3" |
| Connection Size | 1/2'' Female Inlet |
| Spray Face Diameter | 4" |
| Construction | Solid Brass |
| Number of Spray Nozzles | 75 |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Full, Massage, Intense Turbo Spray |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Features | • Oversized Spray Face, Quiclean Cleaning System, No-clog Spray Channels |
| Shown With | Shower Arm |
| Product Specifications |
| Warranty |


