Hansgrohe H04059860 "Allegro E" Pot Filler Kitchen Faucet
| Item: | H04059860 |
| Finish: | Steel Optik |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $731.87 (Pricing is for Steel Optik)
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Width | 26-15/16" |
| Construction | Brass |
| Spout Height | 4-3/8" |
| Spout Reach | 25" |
| Swivel Spout | Yes |
| Includes | Installation Wall Flange for Stability |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • Cold Water Only |
| Handle(s) Included | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


