Hansgrohe H04058860 "Talis S" Pot Filler Kitchen Faucet
| Item: | H04058860 |
| Finish: | Steel Optik |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $735.13 (Pricing is for Steel Optik)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Height | 15-1/8" |
| Width | 23-7/16" |
| Construction | Brass |
| Spout Height | 13-7/8" |
| Spout Reach | 21-1/2" |
| Swivel Spout | Yes |
| Faucet Hole Diameter | 2-1/2" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • Cold Water Only |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


