X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H31444001 "Metris E" Tub Faucet Trim Kit

Item: H31444001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Spout Height 4-1/8"
Spout Length 8-1/4"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Construction Brass