X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H31440001 "Metris E" Whirlpool Faucet Trim Kit

Item: H31440001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $536.00

Price: $436.84



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 4-1/8"
Spout Length 8-1/4"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Construction Brass
Drain Included No