X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H31280001 "Metris" Over The Rim Bidet Faucet

Item: H31280001
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bidet Faucet Type Over-The-Rim Spray
Number of Faucet Holes 1 Hole
Height 6-1/8"
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
Features Pivoting Aerator