X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H31086001 "Metris" Bathroom Sink Faucet Trim Kit

Item: H31086001
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Valve Type Ceramic Disc
Spout Height 3-1/4"
Spout Length 9-3/8"
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Brass
Low Lead Compliant Yes
Additional Information H13622181 Rough In Sold Separately
Eco-Friendly Water Sense
Faucet Hole Configuration Wall Mount