Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H31082001 "Metris E" Vessel Filler Bathroom Sink Faucet

Item: H31082001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $389.00

Price: $317.04 (Pricing is for Chrome)

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 10"
Spout Reach 7-3/4"
Overall Height 14-1/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-5/8"
Construction Brass
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Eco-Friendly Water Sense