X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H31080001 "Metris E" Single Hole Bathroom Sink Faucet

Item: H31080001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $285.14

Price: $232.28 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Singe Hole
Number of Faucet Holes 1 Hole
Spout Height 4"
Spout Reach 6"
Overall Height 6-3/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-5/8"
Escutcheon Included No
Construction Solid Brass
Valve Type Ceramic Cartridge
Flow Rate (GPM) 1.5
Includes Pop-Up Assembly
Length 6"
ADA Compliant Yes
Eco-Friendly Water Sense