X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H27639000 "Raindance" Slide Bar

Item: H27639000
Finish: Chrome
Online Availability: Please call for availability.


Details and Dimensions

Width 4"
Height 27-3/4"
Construction Metal
Hose Included Yes
Hose Length 63"
Features Integrated hose guide
Additional Information Wall Bar Only