Hansgrohe H27165001 "Raindance" Single Handle Shower Faucet
| Item: | H27165001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $984.37
Details and Dimensions
| Faucet Configuration | Single Handle |
| Shower Arm Length | 18" |
| Features | • Exposed thermostatic mixing valve |
| Includes | Hand Shower and 63'' of Techniflex Hose |
| Additional Information | Raindance S 180 AIR 1-jet showerhead Raindance S 100 AIR 3-jet handshower withRain AIR, Balance AIR and Whirl AIR spray mode Needs the basic set 16181181 for installation |
| Warranty |


