X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H27146001 "Raindance" Single Handle Shower Faucet

Item: H27146001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,508.00

Price: $1,229.02 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Shower Head Width 7-1/8"
Shower Arm Length 18-1/4"
Handle(s) Included Yes
Handle Type Knob
Features Exposed thermostatic mixing valve w/ tub filler
Includes Hand Shower
Additional Information Raindance S 100 AIR 3-jet handshower with Rain AIR, Balance AIR, and Whirl AIR spray modes
Needs the basic set 16181181 for installation
Raindance S 180 AIR 1-jet showerhead