Hansgrohe H27146821 "Raindance" Single Handle Shower Faucet
| Item: | H27146821 |
| Finish: | Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,676.37
Details and Dimensions
| Faucet Configuration | Single Handle |
| Shower Head Width | 7-1/8" |
| Shower Arm Length | 18-1/4" |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Features | • Exposed thermostatic mixing valve w/ tub filler |
| Includes | Hand Shower |
| Additional Information | Needs the basic set 16181181 for installation Raindance S 180 AIR 1-jet showerhead Raindance S 100 AIR 3-jet handshower with Rain AIR, Balance AIR, and Whirl AIR spray modes |
| Warranty |


