Hansgrohe H27112001 "Raindance" Single Handle Shower Faucet
| Item: | H27112001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,340.75
Details and Dimensions
| Faucet Configuration | Single Handle |
| Shower Arm Length | 15" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Construction | Brass |
| Includes | ncludes 63'' Techniflex hose |
| Additional Information | Needs basic set 16181181 for installation Raindance E 360 AIR 1-jet showerhead Raindance Select 120 AIR 3-jet handshower with Rain AIR, Mix and Caresse AIR spray modes, white or chrome spray face Showerhead and handshower cannot be used simultaneously |
| Warranty |


