X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H26521001 "Raindance E" Hand Held Shower

Item: H26521001
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Rain Head
Length 7-1/8"
Spray Face Width 4-3/4"
Hose Included No
Wall Supply Elbow Included No
Configuration Hand Held
Number of Spray Nozzles 78
Number Of Spray Head Functions 3
Spray Functions RainAir, Rain, WhirlAir
Additional Information Select Button For Alternation of Spray Modes, Air Power, Quick Clean