X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H15170401 "PuraVida" Single Hole Bathroom Sink Faucet

Item: H15170401
Finish: White Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 4"
Overall Height 15-1/4"
Number Of Handles 0 Handle
Hands Free Activation Yes
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Features Infared sensor Hands FreeTtechnology
Additional Information Battery operated