Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Hansgrohe
>
H15085001
Hansgrohe H15085001 "PuraVida" Wall Mount Bathroom Sink Faucet
| Item: | H15085001 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $506.03 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Number of Faucet Holes | 2 Hole |
| Spout Reach | 8-7/8" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Eco-Friendly | Water Efficient |
| Warranty |


