Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hansgrohe H15081401 "PuraVida" Single Hole Bathroom Sink Faucet

Item: H15081401
Finish: White Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 7-1/2"
Spout Reach 5-1/4"
Overall Height 11-5/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-5/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Water Efficient