Hansgrohe H06363005 "Clubmaster" Hand Held Shower
| Item: | H06363005 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $219.71 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Hose Included | Yes |
| Hose Length | 63" |
| Configuration | Arm Mount |
| Number Of Spray Head Functions | 3 |
| Wall Bracket Included | Yes |
| Shower Arm Included | No |
| Warranty |


