X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04528000 "Raindance E" Hand Held Shower

Item: H04528000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Connection Size G-1/2''
Spray Face Width 4-3/4"
Spray Face Height 4-3/4"
Spout Reach 7-1/8"
Configuration Hand Held
Number of Spray Nozzles 78
Number Of Spray Head Functions 3
Spray Functions Rain, RainAir, WhirlAir
Flow Rate (GPM) 2
Eco-Friendly Water Sense