X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hansgrohe H04487000 "Raindance" Shower Head

Item: H04487000
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $198.00

Price: $167.08



Details and Dimensions

Shower Head Type Multi Function
Spray Face Diameter 6"
Hose Included Yes
Hose Length 63"
Wall Supply Elbow Included No
Configuration Arm Mount