X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hansgrohe H04449000 "Metris C" Non-Thermostatic Valve Trim

Item: H04449000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 2 Handle
Handle(s) Included Yes
Flow Rate (GPM) 4.5
Pressure Balanced Yes
Construction Brass
Diverter Location Valve
Drain Included No
Additional Information Pressure Balance with Diverter Trim
Diameter 6-3/4"